Elk Lighting Sandstorm 60W 1-Light Pendant in Satin Nickel

E104761

Manufacturer Part #: 10476/1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meticulously hand-blown amber glass offers soft diffused light.
  • Stylish Satin Nickel hardware.
  • Indoor use only.

SPECIFICATIONS

Collection
Sandstorm
Depth
5 in
Diameter
5 in
Dimmable
No
ETL Listed
No
Height
7 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Number Of Lights
1
UL Listed
No
Watts
60
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday