Seaport 60W 1-Light Medium E-26 Wall Sconce in Satin Nickel

Part #E663551  |  Item #5124994  |  Manufacturer Part #66355/1

$ 242.13 per PAIR

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Collection: Seaport

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 16 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Glass, Steel]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Weight: 4

Width: 6 in