ELK Lighting

Selma 17 in. 60W 3-Light Medium E-26 Incandescent Pendant in Polished Nickel

Part #E316503  |  Manufacturer Part #31650/3

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Selma

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 17 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 16 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Glass, Metal

Number Of Lights: 3

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 5