ELK Lighting

Tolka Quay 22 x 34 in. Glass, Polyurethane and Shell Framed Rectangular Mirror in Mother Of Pearl

Part #EHDM1987  |  Manufacturer Part #DM1987

Color/Finish:
Mother of Pearl

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Tolka Quay

Color Finish: Mother of Pearl

Color Finish Category: Whites

Glass Type: Clear

Height: 34 in

Installation Type: Wall Mount

Material: Glass, Plastic, Shell

Material Type: Polyurethane

Type: Framed Rectangular Mirror

UL Listed: No

Width: 22 in