ELK Lighting

Watersphere 1-Light Pendant in Oil Rubbed Bronze

Part #E313811OB  |  Manufacturer Part #31381/1OB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Watersphere

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 10 in

Diameter: 10 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Smoke

Height: 17 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 10 in