Wellington Park 100W 1-Light Medium E-26 Outdoor Wall Sconce in Weathered Charcoal

Part #E450521  |  Item #4528054  |  Manufacturer Part #45052/1

$ 318.16 EACH

Color/Finish:
Weathered Charcoal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Wellington Park

Color Finish: Weathered Charcoal

Color Finish Category: Blacks

Depth: 14 in

Diameter: 8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 22 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Cast Aluminum

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 7

Width: 13 in