0 items

Elkay 0.5 gpm 3-Hole Deck Mount Commercial Sink Faucet with Double Wristblade Handle and Fixed Spout in Polished Chrome

ELK804CF06T4

Color Finish

(Pricing is for Polished Chrome)

$375.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • ADJUSTABLE HOLE SPREAD: Faucets can be installed with hole spread from 4 to 8 inches.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Lavatory
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
0.5 gpm
GSA Approved
No
Handle Type
Wristblade
Height
4-3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Chrome Plated Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
3-5/16 in
Spout Reach
5-7/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday