Elkay 1-1/2 in. Waste Connector For Sink
ELK76
Fitting Sizes
1-1/2 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Color Finish
- Satin Chrome
- Color Finish Category
- Chromes
- End Connection 1
- OD
- End Connections
- OD
- Fitting Size 1
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Height
- 7 in
- Length
- 61-1/2 in
- Material
- Brass
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday