Elkay 1-1/2 in. Beehive Drain Opening Chrome

ELK464

Color/Finish

(Pricing is for Chrome)

$75.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Brand Model Compatibility
Elkay Drinking Fountains
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Sizes
1-1/2 in
Height
4-1/4 in
Length
5-1/4 in
Material
Brass
Origin
Global
Package Quantity
1
Side Spray
No
Width
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday