Elkay

1-1/2 in. Left Side Unit Drain Replacement Kit

Part #E97969C  |  Manufacturer Part #97969C

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: EZTL Dual-Station LEFT Unit

Fitting Sizes: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Origin: Domestic

Product Type: Drain Kit

Side Spray: No