Elkay 1-1/4 in. Waste Line Drain Gasket

E50074C

Manufacturer Part #: 50074C

Fitting Sizes

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Height
9/50 in
NSF Certified
No
Origin
Domestic
Package Quantity
1
Product Type
Gasket
Side Spray
No
Type
E50074C
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday