0 items

Elkay Avado® 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet with Flexible Connection 1/2 in. Male IPS Connection

ELKAV4061

Color Finish

Starting at $569.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Ceramic disc cartridge
  • Flow rate: 1.5 gpm
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • Lever handle
  • One hole installation
  • PRE-RINSE SPRAY HEAD: Provides additional reach for deep cleaning and rinsing.
  • Spout height: 24 1/4"
  • Spout reach: 8 1/2"
  • Three-function hand spray with pause feature

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Avado®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
25 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
10-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
8-1/2 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
Flexible
Spray Type
Rinse
Trim Only
No
WaterSense Labeled
No
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday