0 items

Elkay Gourmet® 1-Bowl Deep Laundry Sink in Lustrous Highlighted Satin

EDLR191910

Faucet Installation

Starting at $810.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl Depth :10 1/8 in
  • Bowl size: 16" X 13 1/2" X 10 1/8"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • Full undercoating
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustrous highlighted satin finish
  • Optional accessories: Cutting board: CB1613, CB1713, CBR1316, CBS1316; Drain: LK35, LK99 or LKKDT35
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
16 in x 13-1/2 in x 10 in
CSA Certified
CSA B45.4
Capacity
8.9 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
19-1/2 in x 19 in
Package Quantity
1
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday