0 items

Elkay Quartz Classic 1-Bowl Granite Undermount Kitchen Sink

EELGU133220

Color Finish

Starting at $512.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Easy to clean and stain resistant: washes clean with soapy water
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • WHITE: A timeless classic that transcends style.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
30-319/1000 in x 16-409/1000 in x 9-1/2 in
CSA Certified
CSA B45.5
Capacity
17.9 gal
Collection
Quartz Classic
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Rear Right
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Quartz
Number Of Bowls
1
Origin
Global
Overall Sink Size
33 in x 18-96/125 in
Package Quantity
1
Side Spray
No
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday