0 items

Elkay Quartz Classic 18 in. No-Hole Single Bowl Granite Universal Mount Round Bar Sink

EELG16FB0

Color Finish

Starting at $354.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Easy to clean and stain resistant: washes clean with soapy water
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
15-1/2 in x 15-1/2 in x 7-62/125 in
CSA Certified
CSA B45.5
Capacity
5.4 gal
Collection
Quartz Classic
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
3-1/2 in
IAPMO Listed
Yes
Installation Type
Top Mount, Undermount
Material
Quartz
Material Type
Quartz
Number Of Bowls
1
Origin
Global
Overall Sink Size
18-1/8 in in x 18-1/8 in in
Package Quantity
1
Shape
Round
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday