0 items

Elkay Harmony™ 1-Bowl Overmount and Drop-In Kitchen Sink

EELQTU3422100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 21 1/4'' X 16'' X 10''
  • Natural silver anti-microbial product protection molded into the material

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/4 in x 16 in x 10 in
CARB OTC LEED Compliant
No
Collection
Harmony™
Color Finish
Husk
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Number Of Bowls
1
Overall Sink Size
32-1/2 in x 18-3/4 in x 10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday