0 items

Elkay Gourmet Pacemaker® 1-Bowl Stainless Steel Kitchen Sink

EPSR1720

Faucet Installation

Starting at $390.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 14" X 14" X 6 1/2"
  • Bright satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • Pacemaker

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 14 in x 6-1/2 in
CSA Certified
Yes
Capacity
5.5 gal
Center Size
4 in
Collection
Gourmet Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
17 in x 20 in
Package Quantity
1
Side Spray
No
Sink Size Range
Less than 20 in
Thickness
0.0351 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday