0 items

Elkay Gourmet Pacemaker® 1-Bowl Stainless Steel Kitchen Sink

EPSR1722

Faucet Installation

Starting at $360.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Heavy duty Sound Guard® insulation
  • Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 13-1/2 in x 7-1/8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet Pacemaker®
Color Finish
Bright Satin
Color Finish Category
Stainless Steel
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
17 in x 22 in
Sink Size Range
Less than 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday