0 items

Elkay Gourmet® 1-Bowl Stainless Steel Topmount Kitchen Sink with Rear Center Drain

ELRAD252165

Faucet Installation

Starting at $758.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 6-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
8.6 gal
Center Size
4 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 21-1/4 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday