0 items

Elkay Crosstown™ 1-Bowl Stainless Steel Universal Center Kitchen Sink with Center Drain

EECTSR25229BG

Faucet Installation

Starting at $450.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Includes ECTSR25229 sink, CTOBG2115SS bottom grid
  • KIT INCLUDES: ECTSR25229 sink, CTOBG2115SS bottom grid; save the time of having to purchase each item separately.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
22-1/2 in x 16-3/4 in x 9 in
CSA Certified
CSA B45.4
Capacity
14.4 gal
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Dual Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Global
Overall Sink Size
25 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday