0 items

Elkay Avado™ 1-Bowl Topmount and Undermount Kitchen Sink with Rear Center Drain

EEFRTUS332210

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-2008
Bowl Size Single Or Left
16 in x 16 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4-08
Center Size
4 in
Collection
Avado™
Color Finish
Polished Satin
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33 in x 22 in x 10 in
Right Bowl Size
13-1/2 in x 16 in x 10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday