0 items

Elkay Gourmet® 1-Bowl Topmount Bar Sink with Center Drain

ELRAD151755

Faucet Installation

Starting at $643.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Exposed surfaces are hand blended to a uniform finish
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Made in the USA
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • Underside is fully undercoated to reduce condensation and dampen sounds

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 12 in
CSA Certified
CSA B45.4
Capacity
3 gal
Center Size
8 in
Collection
Gourmet®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
15 in x 17-1/2 in
Package Quantity
1
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday