0 items

Elkay 1-Bowl Topmount Classroom Sink with Center Drain

EDRKR2517

Faucet Installation

Starting at $652.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl Size: 16" x 13 1/2" x 7 5/8"
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Holes: 2 left middle
  • Lustertone®
  • Lustrous highlighted satin finish
  • Sink Size: 25" X 17" X 7 5/8"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
16 in x 13-1/2 in x 7-1/2 in
CSA Certified
CSA B45.4
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday