0 items

Elkay Gourmet® 1-Bowl Topmount Kitchen Sink with Center Drain

EDLR202210

Faucet Installation

3 Hole
Starting at $805.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 16" X 16" X 10 1/8"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Holes: 3
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustrous highlighted satin finish
  • Optional accessories: Cutting board: CB1713, CBS1316; Drain: LK35, LK99 or LKKDT35
  • This Elkay product is proudly made in the USA.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
16 in x 16 in x 10 in
CSA Certified
CSA B45.4
Capacity
10.6 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-3/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
19-1/2 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
Less than 20 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday