0 items

Elkay Gourmet 1-Bowl Topmount Kitchen Sink with Center Drain in Stainless Steel

EEG2522

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 gauge
  • Bowl size: 21'' X 15 3/4'' X 8 3/8''
  • Full spray sound deadening
  • Holes: 5
  • Soft highlighted satin finish

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 15-3/4 in x 8-3/8 in
CARB OTC LEED Compliant
No
Collection
Gourmet
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
5 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in x 8-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday