0 items

Elkay Pacemaker® 1-Bowl Topmount Sink Bowl

EPSDKAD251755

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 20 gauge stainless steel
  • Bowl size: 16" X 13 1/2" X 5 1/2"
  • Bright satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Pacemaker®
  • Sink Size: 25" x 17" x 5 1/2"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Classroom
Bowl Size Single Or Left
16 in x 13-1/2 in x 5-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
4.6 gal
Center Size
4 in
Collection
Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 17 in
Package Quantity
1
Side Spray
No
Thickness
0.0351 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday