Elkay 1-Bowl Under-Counter Laundry Sink in Lustertone
EPLAUH281612
SHIPPING INFORMATION
This Product is not Available for Purchase.
DESCRIPTION
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Premium, 18 gauge, type 304 stainless steel construction
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Bowl Size Single Or Left
- 16 in x 28 in x 11-1/2 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.4
- Center Size
- 4 in
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 11-1/2 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 2 Hole
- GSA Approved
- No
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Undercounter
- Material
- Stainless Steel
- Material Type
- 316L
- Number Of Bowls
- 1
- Overall Sink Size
- 18-1/2 in x 30-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday