0 items

Elkay 1-Bowl Undermount Kitchen Sink with E-Dock in Lustrous Highlighted Satin

EELUH231712REK

Color Finish

(Pricing is for Lustrous Highlighted Satin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23 in x 16-3/4 in x 12 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
12 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25-1/2 in x 19-1/4 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday