0 items

Elkay Classroom 1-Hole Deckmount Faucet with Single Lever Handle in Polished Chrome

ELKD20858C

Color Finish

(Pricing is for Polished Chrome)

$399.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Handle length: 2-3/5"
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Classroom
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Height
11-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
8-5/8 in
Spout Reach
5 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
6-1/50 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday