Elkay

1-Hole Deckmount Handwash Centerset Faucet with Double Wristblade Handle in Polished Chrome

Part #ELK500HA10T4  |  Manufacturer Part #LK500HA10T4

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low flow
  • Solid brass construction
  • Vandal resistant aerator installed: 1.5 gpm
  • Spout swing restriction pin
  • Includes: 2.2 gpm and .5 gpm inserts
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Threaded

Faucet Connection Size: 1-1/8 in

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Wristblade

Height: 15-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 7-357/400 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 10-1/2 in

Spout Reach: 10 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: No

Width: 11-11/16 in