0 items

Elkay Harmony™ 1-Hole Pull-Down Spray Faucet with Single Lever Handle

ELKHA4032

Color Finish

Starting at $522.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • Flow regulator installed: 1.5 gpm
  • Forward only handles
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • Removable cartridge
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Harmony™
Color Finish
Lustrous Steel
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Height
6 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
17 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
13-1/4 in
Spout Reach
7-3/8 in
Spout Swivel
360°
Spout Type
Pull Out
Trim Only
No
WaterSense Labeled
No
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday