0 items

Elkay Harmony™ 1-Hole Pull-Down Spray Kitchen Faucet with Single Lever Handle and 8-11/16 in. Spout Reach

ELKHA2031

Color Finish

Starting at $695.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • Chrome finish
  • Deck mount
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • Pull down spray
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Single lever

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Harmony™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
23-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-1/4 in
Spout Reach
8-11/16 in
Spout Swivel
170°
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
10-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday