0 items

Elkay Legacy 1-Wall Water Cooler (Less Refrigerator) in Light Grey

EEWDAL

Color Finish

(Pricing is for Light Grey)

$976.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Rated for indoor use
  • Traditional wall mount design allows for easy floor maintenance
  • Two-level models provide comfortable service for children and adults
  • Vinyl clad finish is durable and attractive

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Legacy
Color Finish
Light Grey
Color Finish Category
Greys
Height
29-1/2 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday