10 gph Chiller in Galvanized Steel

Part #EER101Y  |  Item #802184  |  Manufacturer Part #ER101Y

$ 1,406.25 EACH

Flow Rate:

10 gph
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Converts any drinking fountain into a water cooler.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
  • Large capacity tank and increased cooling capacity for demanding applications.
  • Fully enclosed for safe mounting anywhere.
  • Ideal for permanently wired applications.
  • Rated for indoor use.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Lavatory, Scrub, Hand Wash, Foodservice]

CSA Certified: CSA C22.2 No. 120

Color Finish: Galvanized Steel

Color Finish Category: Greys

Faucet Connection: [NPT, Female]

Faucet Material: Brass

Flow Rate: 10 gph

Handle Type: Sensor

Height: 22 in

Indoor Outdoor: Indoor

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 19-1/2 in

Material: Chrome Plated Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 11-61/100 in

Spout Reach: 5-13/20 in

Spout Type: Gooseneck

Style: Traditional

UL Listed: Yes

Volts: 115V

Watts: 490

Width: 7-7/8 in