Elkay
11-1/2 x 16 x 5-7/8 in. 2-Hole Stainless Steel Service Sink in Lustrous Satin
Part #ELRAD1522602 | Item #803202 | Manufacturer Part #LRAD1522602
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3
Application: Residential
BAA Compliant: Yes
Basin Depth: 5-7/8 in
Basin Length: 11-1/2 in
Basin Width: 16 in
CSA Certified: CSA B45.4
Capacity: 4.3 gal
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Drain Diameter: 3-1/2 in
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Faucet Included: No
Gauge: 18
Hardware Included: Yes
Height: 6 in
IAPMO Listed: Yes
Installation Type: Drop-in
Length: 15 in
Material: Stainless Steel
Material Type: 304
Number Of Bowls: 1
Number of Holes: 2 Hole
Origin: Domestic
Overall Sink Size: 15 in x 22 in
Overflow Included Yes or No: No
Side Spray: No
Sink Bowl Size: 11-1/2 in x 16 in x 5-7/8 in
Sink Depth: 6 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in
Style: Traditional
Thickness: 0.0461 in
Type: ELRAD1522602
Width: 22 in