Elkay

11-1/4 in. Cutting Board

Part #ECBS1418  |  Manufacturer Part #CBS1418

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Wood

Color Finish Category: Neutrals

Dishwasher Safe: No

Height: 3/4 in

Length: 15 in

Material: [Solid Maple, Hardwood]

Origin: Domestic

Side Spray: No

Size: 15 in x 19 in

Thickness: 3/4 in

Width: 19 in