11 in. Bottom Grid in Stainless Steel
11 in. Bottom Grid in Stainless Steel
Frequently Purchased Together
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 11 in
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Thickness:
- 1 in
- Weight:
- 0.75 lb
- Width:
- 8 in