Elkay 12-3/4 in x 14-1/2 in Stainless Steel Grid

ELKOBG1415SS

Manufacturer Part #: LKOBG1415SS

Size

12-3/4 in x 14-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.

SPECIFICATIONS

Brand Model Compatibility
15-3/16 in x 16-3/4 in Bowl
GSA Approved
No
Height
1 in
IAPMO Listed
No
Origin
Global
Package Quantity
1
Product Type
Grid
Shape
Rectangular
Side Spray
No
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday