12 in. Rinsing Basket
12 in. Rinsing Basket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- INCLUDES: Removable stainless steel dish rack for air drying dishes.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 7 in
- Height:
- 7-1/100 in
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Drop-in, Sink Kits
- Type:
- ELKWRB715SS
- Weight:
- 1 lb
- Width:
- 12 in