12X19-3/4 TM CUT Braided Solid Maple

Part #ELKCB1520LTHW  |  Item #4492067  |  Manufacturer Part #LKCB1520LTHW

$ 88.77 EACH

Type:

ELKCB1520LTHW
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Height: 1 in

Length: 12 in

Material: [Solid Maple, Hardwood]

Origin: Domestic

Product Type: Accessory

Side Spray: No

Thickness: 1 in

Type: ELKCB1520LTHW

Weight: 3.5

Width: 19-3/4 in