0 items

Elkay 13-1/2 in. Bottom Grid

ELKWOBG1520RSS

Length

13-1/2 in

$136.74

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Length
13-1/2 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Thickness
1-1/8 in
Width
17-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday