0 items

Elkay 13-1/2 x 12 in. Wavy Wire Bottom Grid Polished Stainless Steel

ELKWOBG1415SS

Color Finish

(Pricing is for Polished Stainless Steel)

$127.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great
  • Stainless steel construction

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
13-1/2 in
Material
Stainless Steel
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday