13 in. Bottom Sink Grid in Stainless Steel
13 in. Bottom Sink Grid in Stainless Steel
Frequently Purchased Together
Product Details
- Corrosion resistant: Constructed of solid stainless steel to resist corrosion
- Protects sink bottom : Specially designed feet protect sink bottom to keep it looking great
- Custom sized: Designed to cover the bottom of specific Elkay sink bowls
- Increase functionality :Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier
- Convenient drain opening: Properly positioned opening provides easy access to drain or disposer
- Dishwasher safe: Fits inside the dishwasher for convenient cleaning
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 13 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Bottom Grid
- Shape:
- Round
- Side Spray:
- No
- Size:
- 13 in x 13 in
- Thickness:
- 1 in
- Weight:
- 1 lb
- Width:
- 13 in