Elkay

13 in. Wavy Wire in Stainless Steel

Part #ELKWBG1414SS  |  Item #3021557  |  Manufacturer Part #LKWBG1414SS

$ 81.00 EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  218

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

Length: 13 in

Material: Stainless Steel

Origin: Global

Product Type: Grid

Shape: Other

Side Spray: No

Size: 13 in x 13 in

Thickness: 1 in

Width: 13 in