0 items

Elkay 14-1/4 x 10-1/8 in. Rinsing Basket Stainless Steel

ELKWRB1216SS

Material

Stainless Steel

$165.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: baskets are sized to fit specific Elkay sinks
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Includes removable stainless steel dish rack for air drying dishes
  • Specially designed feet protect sink bottom to keep it looking great

SPECIFICATIONS

Height
7 in
Length
14-1/4 in
Material
Stainless Steel
Width
10-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday