14-13/16 x 26-1/2 in. Bottom Grid Polished Stainless Steel

You last purchased this on
 
Elkay

14-13/16 x 26-1/2 in. Bottom Grid Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

14-13/16 x 26-1/2 in. Bottom Grid Polished Stainless Steel

  • Fast #
  • Part #ELKWOBG2816SS
  • Item #3021400
  • Manufacturer Part #LKWOBG2816SS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1 in
Length:
26-1/2 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Accessory
Shape:
Other
Side Spray:
No
Size:
26-1/2 in x 14-13/16 in
Thickness:
1 in
Weight:
3.5 lb
Width:
14-13/16 in