14 in. Non-Filtered Non Refrigerated Drinking Fountain
This product has been replaced by
Manufacturer Part #LK4405EVG
14 in. Non-Filtered Non Refrigerated Drinking Fountain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Color Finish Name:
- Green
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- Width:
- 14 in