14.75 X 20 in. 14-3/4 X 20 in. Wavy Wire Bottom Grid Polished Stainless Steel

You last purchased this on
 
Elkay

14.75 X 20 in. 14-3/4 X 20 in. Wavy Wire Bottom Grid Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

14.75 X 20 in. 14-3/4 X 20 in. Wavy Wire Bottom Grid Polished Stainless Steel

  • Fast #
  • Part #ELKWBG2115SS
  • Item #3021800
  • Manufacturer Part #LKWBG2115SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1 in
Length:
20 in
Material:
Stainless Steel
Number of Bowls:
1
Origin:
Global
Product Type:
Accessory
Shape:
Other
Side Spray:
No
Sink Installation Type:
Drop-in
Size:
20 in x 14-3/4 in
Thickness:
1 in
Weight:
2 lb
Width:
14-3/4 in