Elkay

15-11/16 x 15-1/2 in. Rectangular Bottom Sink Grid in Polished Stainless Steel

Part #ELKOBG1617SS  |  Manufacturer Part #LKOBG1617SS

Size:

15-11/16 in x 15-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Custom Sized: Designed to cover the bottom of specific Elkay sink bowls.
  • Corrosion Resistant: Constructed of solid stainless steel to resist corrosion.
  • Protects Sink Bottom: Specially designed feet protect sink bottom to keep it looking great.
  • Convenient Drain Opening: Properly positioned opening provides easy access to drain or disposer.
  • Dishwasher Safe: Fits inside the dishwasher for convenient cleaning.
  • Increase Functionality: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

Application: Residential

Brand Model Compatibility: 17-9/16 in x 17-3/4 in Bowls

CARB OTC LEED Compliant: No

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 15-11/16 in

Material: Stainless Steel

Origin: Global

Product Type: Basin Rack

Shape: Rectangular

Side Spray: No

Size: 15-11/16 in x 15-1/2 in

Weight: 2.1

Width: 15-1/2 in