15-1/16 x 12-5/16 in. Wavy Wire Bottom Grid Stainless Steel
15-1/16 x 12-5/16 in. Wavy Wire Bottom Grid Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant: constructed of solid stainless steel to resist corrosion
- Specially designed feet protect sink bottom to keep it looking great
- Custom sized: designed to cover the bottom of specific Elkay sink bowls
- Dishwasher safe: fits inside the dishwasher for convenient cleaning
- Convenient drain opening: properly positioned opening provides easy access to drain or disposer
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-1/8 in
- Length:
- 15-1/16 in
- Material:
- Stainless Steel
- Origin:
- Global
- Side Spray:
- No
- Width:
- 12-5/16 in